Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 1-1/2 in. NPT, 294 cfm

  • Mfr # 35GN63

  • Zoro # G9356295


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
294 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN63
Zoro #
G9356295
UPC #
190735618004
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Pipe Size
1-1/2" NPT
Size
General Purpose
Drain Port Size
5/8 in
Overall Width
7 in
Overall Height
21 in
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
294 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Drain Type
Automatic
Item
Compressed Air Filter
Filter Media
Microglass
Max. Flow
294 cfm
Filter Rating
1 micron
Bowl Material
Aluminum
Max. Pressure
235 psi
Max. Temp.
176 Degrees F
Housing Material
All Anodized Aluminum
Maximum Flow Rate
294 cfm
Body Material
All Anodized Aluminum
Differential Pressure Indicator Included
Yes
Drain Included
Yes
Number of Air Inlets
1
Air Inlet Type
NPT
Gauge Included
Yes
For Fluid Type
Oil, Water
Filter Type
Coalescing
Filter Element Material
Microglass
Filter Bowl Material
Aluminum
For Substance Type
Oil, Oil Vapor, Particles, Water
Tie Rod Included
Yes
Number of Air Outlets
1
Air Outlet Type
NPT
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
235 psi
Series
GT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 294 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 21 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.