Zoro Homepage

Filter Element, Odor Removal, .01

  • Mfr # 20Z907

  • Zoro # G4586671


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Type
Odor Removal
Media Type
Microglass
Max. Temp. (F)
122
For Use with Stock Number
20Z894
For Use On
20Z894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z907
Zoro #
G4586671
UPC #
190735604922
Country of Origin
Turkey

Details

Type
Odor Removal
Media Type
Microglass
Max. Temp. (F)
122
For Use with Stock Number
20Z894
For Use On
20Z894
Media Type - Air Treatment
Microglass
For Removal Of
Oil Odor, Oil Vapor
Item - Air Filter Elements
Carbon Filter Element
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
0.01 micron
Filter Element Material
Microglass
For Fluid Type
Oil
Standards
ISO 8573
Filter Type
Activated Carbon
For Substance Type
Air
Series
EF
Filter Rating
0.01 micron
Maximum Flow Rate
1,350 cfm

Description

Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 20Z894, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 1,350 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.