Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 120 cfm, 250psi

  • Mfr # 4ZK88

  • Zoro # G2699566


product price: $67.19
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/8 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
120 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK88
Zoro #
G2699566
UPC #
190735630969
Country of Origin
China

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Gauge Port Size
1/4 in PTF
Bowl Size
3.5 oz.
Overall Width
2 11/16 in
Pipe Size
3/8" NPT
Overall Height
9.95 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
120 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Metal with Sight Gauge
Max. Pressure
250 psi
Item
Filter-Regulator
Adjustment Range
5 to 150 psi
Max. Flow
120 cfm
Bowl Material
Metal with Sight Gauge
For Removal Of
Particles, Water
Filter Rating
40 micron
Max. Temp.
175 Degrees F
Adjustment Knob
Non Rising
Drain Type
Manual
Includes
Metal Bowl
Weight
1 kg
Pressure Gauge Included
No
Maximum Regulated Pressure
150 psi
Regulator Type
Relieving
Minimum Operating Pressure
0.85 MPa
Air Outlet Gender
Female
Filter Element Material
PE
Filter Type
Particulate
Air Outlet Type
NPT
Seal Material
Rubber
Sight Gauge Included
No
Adjustment Mechanism Material
Reinforced Nylon
Minimum Regulated Pressure
5 psi
Adjustment Location
Top
Air Flow Direction
Left to Right
Filter Bowl Guard Material
Aluminum
Series
Intermediate Duty
For Substance Type
Air
Filter Bowl Guard Included
Yes
Maximum Operating Temperature
175 Degrees F
Adjustment Mechanism
Knob
Drain Included
Yes
Modular Connection
No Modular Connection
Air Inlet Gender
Female
Filter Bowl Capacity
3.5 oz
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Drain Part Compatibility
114X33
Minimum Operating Temperature
5 Degrees C
Maximum Flow Rate
120 cfm
Differential Pressure Indicator Included
No
Pressure Gauge Port Gender
Female
Number of Air Outlets
1
Filter Bowl Material
Metal with Sight Gauge
Body Material
Aluminum
Duty Rating
Intermediate Duty
Number of Air Inlets
1
Pressure Gauge Port Type
PTF
Filter Efficiency
95 %
For Fluid Type
Compressed Air
Type
Intermediate

Description

Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 120 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.