Speedaire
Filter/Regulator, 120 cfm, 250psi
Mfr # 4ZK90
Zoro # G2536843
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 120 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/8HP Dbl Sft 1500RPM 115V Cw (D374)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- SOLBERG HEPA Filter, 153 cfm, 0.3 Micron, Closed (HE850/1)
- CARLISLE 1120-8M-30 Synchro-Cog HT Synchronous Belt (1120-8M-30)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK89)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, 150 psi (4ZK74)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK97)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL02)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- Speedaire Filters & Regulators