Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRL, 1/4 In. NPT, 51 cfm, 150 psi

  • Mfr # 7D683

  • Zoro # G2992105


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Includes
Guard, Mounting Brackets, Pressure Gauge
Pipe Size
1/4" NPT
Max. Pressure
150 psi
Bowl Size
2.2 oz.
Overall Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7D683
Zoro #
G2992105
UPC #
00194484316655
Country of Origin
China

Dimensions

Pipe Size
1/4" NPT
Bowl Size
2.2 oz.
Overall Height
8 3/4 in
Connection Size - Air Treatment
1/4 in NPT
Overall Width
4 1/4 in
Bowl Size - Air Treatment
2.2 oz
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Filter/Regulator/Lubricator
Includes
Guard, Mounting Brackets, Pressure Gauge
Max. Pressure
150 psi
Number of Pieces
2
Drain Type
Manual
Filter Rating
40 micron
Number of Pieces - Air Treatment
2
Max. Flow - Air Treatment
51 cfm
Filter Rating - Air Treatment
5 micron
Bowl Material
Polycarbonate with Guard
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Polycarbonate with Guard
Max. Incoming Pressure - Air Treatment
150 psi
Lubricator Type Included
Micromist
Item - FRL
Filter/Regulator/Lubricator
Max. Temp.
125 Degrees F
Max. Flow
51 cfm
Adjustment Range
5 to 150 psi
Oil Capacity
2.2 oz
Drain Included
Yes
Lubricator Bowl Capacity
2.2 oz
Air Inlet Type
NPT
Maximum Flow Rate
51 cfm
Lubricator Type
Micro Mist
Air Outlet Type
NPT
Minimum Regulated Pressure
5 psi
Number of Air Outlets
1
Lubricator Bowl Guard Included
Yes
Number of Air Inlets
1
Filter Bowl Capacity
2.2 oz
Maximum Regulated Pressure
150 psi
Filter Bowl Guard Included
Yes
For Substance Type
Air
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
125 Degrees F
Lubricator Bowl Material
Polycarbonate
Filter Bowl Material
Plastic
Type
2 Piece Modular Combination

Description

Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 150 psi, Filter Rating 40 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 4 1/4 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.