Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Barb, 1/4 In Barb, 1/4 In MNPT, Brass

  • Mfr # 6AFG8

  • Zoro # G0816821


product price: $4.39
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/4 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AFG8
Zoro #
G0816821
UPC #
190735537855
Country of Origin
China

Dimensions

Thread Size
1/4 in
Barb Size
1/4 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Barbed Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Application
Low Pressure Pneumatic and Water
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Fitting Style
90 Degrees Elbow
Clamp Type
Crimped or Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Hose Fitting B Gender
Male
Vacuum Rating
Not Rated
Hose Fitting A Gender
Male
Includes Shut Off
No
Reusable
Yes
Nipple Grip Type
No Knurl
Material Grade
H59
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Rigid
Hose Fitting B Connection Type
NPT

Description

The SPEEDAIRE - 6AFG8 is a Barbed Hose Fitting designed for use with low pressure pneumatic and water applications. It features a 90-degree elbow shape for routing, joining, or terminating hose lines efficiently. Made primarily from Brass x Brass material, this fitting is engineered to provide strong and reliable connections. It features a Barb of 1/4 inch size and is compatible with a hose inner diameter (I.D.) of 1/4 inch. The fitting has a rigid movement, withstands a maximum pressure of 300 psi, and is reusable for multiple applications.

Key Features:

  • Barb Size: 1/4 inch, relevant for matching with the hose inner diameter.
  • Fitting connection type is Hose Barb x NPT, catering to diverse installation requirements.
  • Fitting Material: Brass x Brass, giving the fitting robustness and durability.
  • Fitting Shape: 90 Degrees Elbow, instrumental for efficient direction of flow.
  • Fitting Size: 1/4 in x 1/4 in, crucial for ensuring a proper fit with the hose and pipe.
  • Max. Pressure of 300 psi, indicative of the fitting's strength in withstanding internal operating pressure during regular use.
  • Reusable attribute, signifying the fitting's ability to be used multiple times for different applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.