HydraulicHoseFitting, 1.88", 1/4", 1/4", NPT
- Mfr # 2X769
- Zoro # G1821267
Key Features
Specifications
Details
- MFR #
- 2X769
- Zoro #
- G1821267
- UPC #
- 190735456620
- Country of Origin
- China
- Item
- Hydraulic Hose Fitting
- For Hose O.D.
- 5/8 in
- For Hose I.D.
- 1/4 in
- Material
- Brass
- Fitting Connection Type
- Hose Barb x NPT
- Thread Type
- NPT
- Fitting Shape
- Straight
- Pressure Rating
- 250 psi
- Hose Fitting A Connection Type
- Hose Barb
- Hose Fitting B Connection Type
- Threaded
- Reusable
- Yes
- Hose Fitting A Gender
- Male
- Fitting Material
- Brass x Brass
- Hose Fitting B Gender
- Male
- Max. Working Pressure @ 70 F
- 250 psi
- Temp. Range
- -40 Degrees to 150 Degrees F
Dimensions
- Thread Size
- 1/4"
- Fitting Size
- 1/4 in x 1/4 in
- For Hose Dash Size
- -4
- Hose Fitting B Size
- 1/4 in
- Hose Fitting A Size
- 1/4 in
- Overall Length
- 1.88 in
- Wire Rope Length
- 1.88 in
- Length
- 1.88 in
Description
The SPEEDAIRE - 2X769 is a Hydraulic Hose Fitting, which is primarily used to connect industrial hoses to different hydraulic system components. Made of H59 grade brass, this fitting assures a robust and sturdy connection. The fitting showcases a straight shape design that allows for a straight path between systems. It is designed for a hose with a dash size of -4, an inner diameter of 1/4 in, and an outer diameter of 5/8 in. With a maximum operating pressure at 70°F of 250 psi, this fitting indicates its capacity to handle up to this level of pressure. It is also capable of being disconnected and used again within different systems, if needed.
Key Features:
- The fitting connection type is Hose Barb x NPT, indicating the way it attaches to the host system.
- It is made of Brass x Brass, indicating it consists of two brass parts for durability and corrosion resistance.
- Its straight shape allows for a straight path between systems.
- With a fitting size of 1/4 in x 1/4 in, it can be utilized with components of matching sizes.
- It is aligned with a Hose Dash Size of -4, designed to fit hoses of this size.
- It is compatible with hoses having an I.D of 1/4 in and an O.D of 5/8 in.
- This fitting features a reusable design that can be disconnected and used again within different systems, if needed.
- Thread size is 1/4 in, dictating the size of the screw threads that this fitting can accommodate.
- Constructed of H59 grade Brass, a high-grade material esteemed for its strength and resistance to corrosion.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.