Speedaire
Manifold, 3/8NPT, 5599-2 Valves, ISO 1
Mfr # 3FZV4
Zoro # G1403577
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 Valves (ISO Size 1)
- Function 3/8 in NPT Ports, Man Base Single Sol
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Micron Element .01 (MTP-96-646)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- DIXON Type B Quick Connect Fitting, 4 in, Male x Hose Shank, Steel, Domestic (MC3094)
- SMC Plug, Tube 8mm, Brass and PBT (KQ2P-08)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ7)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Connector, DIN Type B, Plug In (3FFY9)
- NUMATICS Manifold Mounting Kit, L2 Series Valves (239-312)
- Speedaire Pneumatic Valves