Shop All Grease Gun Accessories
American Forge & Foundry
Grease Fitting Adapters - 90° Lube
Mfr # 8021
Zoro # G9477801
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.56 In
- Type Face Shield System
- Width 1.18 In
- Length 8.86 In
- Material Steel
Product Information
- Brand American Forge & Foundry
- MFR # 8021
- Zoro # G9477801
- UPC # 874015001686
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Height | 2.56 In |
Width | 1.18 In |
Length | 8.86 In |
Details
Description
Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety. Design: This lube adapter has a 0.24" greasing end diameter with a locking sleeve to precisely apply grease to your vehicle or machinery. Application: Providing comfortable operation in tight spaces, this 90 degree adapter is useful to reach hidden fittings in shoulders and confined areas.
- •Use: For hand-operated grease guns only, this adapter has a quick disconnect for product longevity and added safety
- •Design: This lube adapter has a 0.24" greasing end diameter with a locking sleeve to precisely apply grease to your vehicle or machinery
- •Application: Providing comfortable operation in tight spaces, this 90 degree adapter is useful to reach hidden fittings in shoulders and confined areas
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- WOLVERINE Hydraulic Motor, 2-Bolt, 24.4 cu. In. (CMM400-2RP)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - Standard (8012)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Fine Point Needle (8091)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8029)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- AMERICAN FORGE & FOUNDRY Grease Fittings - Metric Kit (8104)
- LINCOLN Grease Coupler, 90 Deg (G320)
- American Forge & Foundry Grease Gun Accessories