Speedaire
Manifold Kit, Air Pilot Valves, ISO 02
Mfr # 3FGA1
Zoro # G1495821
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407-2 Valves (ISO Size 02)
- Function Base, Mounting Remote Air Pilot Valves
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1145)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-6M)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ3)
- SPEEDAIRE Connector, DIN Type B, Plug In (3FFY9)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA46)
- SLOAN Ebv136A Solenoid Assembly (3325453)
- Speedaire Solenoid Valve Accessories