Zoro Homepage

Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM

  • Mfr # 10D236

  • Zoro # G4856117


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
18 ft.-lb.
Torque Range
5 to 18 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D236
Zoro #
G4856117
UPC #
190735601174
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
3/8" Square
Length
5-1/2"
Air Inlet Size - Air Tools
1/4" NPT
Head Height
1-9/16"
Square Drive Size
3/8"
Head Width
1 "
Overall Length
5 1/2 in
Min. Hose Size
5/16 in
Drive Size
3/8 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
18 ft.-lb.
Torque Range
5 to 18 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
240 RPM
Throttle
Lever
CFM @ Full Load
15.2
Retainer Type
Ball Detent
Duty
Industrial
Min. Hose
5/16"
Handle Material
Composite
Required Pressure
90 psi
Exhaust
Rear
Average CFM @ 15 Second Run Time
2.53
Item
Ratchet
Air Inlet
1/4 in NPT
Reversing
Yes
Variable Speed
No
Tool Weight
0.9 lb
Features
For all types of repair or assembly application.
Air Consumption
3 cfm
Power Source
Air Powered
Exhaust Location
Bottom
Air Pressure
90 psi
Duty Rating
General Duty
Fastening Torque
18 ft-lb

Description

Ratchet, Air-Powered, Air Consumption 3 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 5/16 in, Exhaust Location Bottom, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 240 RPM, Fastening Torque 18 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 5 1/2 in, Tool Weight 0.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.