Zoro Homepage

Muffler, Oil Removing, 0.75In NPT

  • Mfr # 2YNN3

  • Zoro # G0619491


product price: $87.69
/ea
Free Shipping & Returns

Key Features

NPT (In.)
3/4 in
Max. Flow (CFM)
160
Material
Aluminum and Polypropylene
For Use On
Exhaust Ports
Filter Rating (Microns)
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNN3
Zoro #
G0619491
UPC #
190735611364
Country of Origin
United States

Dimensions

Width (In.)
3.3125 in
Length (In.)
6.25 in
Overall Length
6 1/4 in
Air Inlet Size
3/4 in

Details

Item
Exhaust Muffler
NPT (In.)
3/4 in
Max. Flow (CFM)
160
Material
Aluminum and Polypropylene
For Use On
Exhaust Ports
Filter Rating (Microns)
0.9
Fits
3/4
Fitting
1/4 in Slip On Drain Tube
Max. Temp. (F)
160 Degrees F
Max. Pressure (PSI)
300 psi
Type
Oil Removing Muffler
Number of Air Inlets
1
Air Inlet Type
NPT
Maximum Flow Rate
160 cfm
Body Material
Aluminum and Polypropylene
Maximum Operating Pressure
300 psi
Filter Rating
0.9 micron
For Fluid Type
Exhaust Air
Maximum Operating Temperature
160 Degrees F
Material Filtered
Oil Mist

Description

Exhaust Muffler, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist, Number of Air Inlets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.