Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 70,000 RPM, 0.1 hp

  • Mfr # 21AA93

  • Zoro # G7622745


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
70,000 RPM
Max. Speed
70,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AA93
Zoro #
G7622745
UPC #
190735605462
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7 1/8 in
Hose Length
57 in
Min. Hose Size
1/4 in
Collet Size
1/8 in
Maximum Mounted Point Diameter
1/8 in
Air Inlet Connection Size
1/4 in
Maximum Brushed Wheel Diameter
1/2 in

Details

Item
Pencil Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.1 hp
Free Speed
70,000 RPM
Max. Speed
70,000 RPM
Grinder Type
Pencil
Includes
(2) Spanner Wrenches
Variable Speed
Yes
Average CFM @ 15 Second Run Time
1.5
Throttle
Twist
CFM @ Full Load
6.0
Housing Material
Aluminum
Whip Hose I.D.
5.5 mm
Tool Weight
0.3 lb
Bearings
Ball
Duty
General
Bearing Type
Ball
Collet
1/8 in
Application
General Repair Work to Precision Aerospace Projects
Features
Easy to Handle, Lightweight, Pencil-thin Grinder Can Reach the Tightest of Spaces, Twist Throttle Actuation Brings Added Flexibility
Speed Setting
Variable Speed
Grip Style
Barrel Grip
Dust Management
None
Exhaust Location
Rear
Throttle Type
Twist
Air Consumption
6 cfm
Power Source
Air Powered
Kit Contents
(1) Bare Tool
Collet Guard Type
None
Vibration Level
0.6 m/sq sec
Air Pressure
90 psi
Handle Type
100 Degrees Angle
Air Inlet Gender
Female
Brake Type
None
Lock-On Switch
Yes
Anti-Kickback Clutch Type
None
Lock-Off Switch
Yes
Head Type
Standard Head
Number of Pieces
3
Minimum Speed
20,000 RPM
Speed Ranges
0 to 70,000 RPM
Air Inlet Type
NPT
Accessory Free Tool Change
Yes
Number of Speed Settings
Continuous
Anti-Restart Technology
Yes
Duty Rating
Medium Duty

Description

Pencil Grinder, Medium Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 70,000 RPM, Collet Guard Type None, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 5.5 mm, Head Type Standard Head, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Anti-Kickback Clutch Type None, Anti-Restart Technology Yes, Dust Management None, Vibration Level 0.6 m/sq sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.