Shop PERFORMANCE TOOL
See all product information
Create Account
14 pc. Mini Die Grinder Kit, Variable Speed, 1/4 1/8 Collets, Storage Case
- Mfr # M567DB
- Zoro # G423310943
product price:Â
$
48.99
/ea
Key Features
Overall Length
6.8 in
Air Inlet
1/4 in NPT
Air Pressure
90 psi
Min Hose Size (ID)
3/8 in
Case Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M567DB
- Zoro #
- G423310943
- UPC #
- 39564505676
- Country of Origin
- China
- Item
- Air Die Grinder Kit
- Air Inlet
- 1/4 in NPT
- Air Pressure
- 90 psi
- Case Included
- Yes
- Max RPM
- 22000
- Material
- Aluminum
- Power Source
- Air
- Color
- Black
- Average CFM
- 4
Dimensions
- Overall Length
- 6.8 in
- Min Hose Size (ID)
- 3/8 in
- Depth
- 6.8 in
- Min Collet Size (in)
- 0.125 in
- Max Collet Size (in)
- 0.25 in
Description
Mini die grinder. Includes five 1/4--Inch shank mounted stones, five 1/8--Inch shank mounted stones, 2 collets- one each 1/4--Inch and 1/8--Inch.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.