SIGNATURE 200 DIE GRINDER, .25 COLLET, 1 HP, 30 CFM AIR FLOW, 90 PSI, 18000 RPM
- Mfr # SDG10S18R
- Zoro # G022803518
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Width
7 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDG10S18R
- Zoro #
- G022803518
- UPC #
- 00781150198242
- Country of Origin
- United States
- Item
- Pneumatic Die Grinders
Dimensions
- Overall Length
- 10 in
- Width
- 7 in
- Height
- 2.5 in
Description
SIOUX SDG10S18R SIGNATURE 200 DIE GRINDER, .25 COLLET, 1 HP, 30 CFM AIR FLOW, 90 PSI, 18000 RPM SPEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.