Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Air Compressor, 30 gal.

  • Mfr # 48UY04

  • Zoro # G4104978


product price: $1,159.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Voltage
115/230VAC
Max. Pressure
135 psi
HP
2
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UY04
Zoro #
G4104978
UPC #
045564641894
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Length
26 in
Overall Height
47 in
Overall Width
23 in
Tank Size - Air Compressor
30 gal
Outlet Size
1/4 in
Air Tank Size
30 gal

Details

Voltage
115/230VAC
Max. Pressure
135 psi
HP
2
Tank Type
Vertical
Free Air CFM @ Max. Pressure
4.9
Includes
Bull Horn Handles, Gauge, Pneumatic Wheels, Regulator, Wire Belt Guard
Compressor Type
Portable Air Compressor
Weight
178 lb
Standards
CSA, UL
(F)NPT Outlet
1/4 in
Full Load Amps
15.0/7.5
Motor RPM
3,450 RPM
dBA @ 3 Feet
82.0
Weight - Air Compressor
178 lb
Item - Air Compressor
Portable Air Compressor
Max. Pressure - Air Compressor
135 psi
Tank Style - Air Compressor
Vertical
Free Air CFM @ 90 PSI - Air Compressor
5.5
Free Air CFM @ Max. Pressure - Air Compressor
4.9
Cylinder Material
Cast Iron
Avg. Pump Life
5,000 hr
Lubrication Type
Oil Lubricated
Free Air CFM @ 90 PSI
5.5
Input Voltage - Air Compressor
120V AC, 240V AC
HP - Air Compressor
2.0 hp
Motor Type
Induction
Lubrication Type - Air compressor
Oil Lubricated
Item
Portable Air Compressor
Air Tank Style
Vertical
Input Voltage
120V AC, 240V AC
Output Power
2 hp
Current Rating
15 A, 7.5 A
Free Air Flow Rate
5.5 cfm
Pump Type
Reciprocating
Maximum Speed
3,450 RPM
Average Pump Life
5,000 hr
Outlet Gender
Female
Outlet Type
NPT
Number of Stages
1
Duty Cycle
Intermittent
Maximum Operating Pressure
135 psi
Free Air Flow Rate @ Maximum Pressure
4.90 cfm
Electrical Connection
Cord with Plugs
Sound Level
82 dBA

Description

Portable Air Compressor, Lubrication Type Oil Lubricated, Air Tank Style Vertical, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Current Rating 15 A, 7.5 A, Sound Level 82 dBA, Weight 178 lb, Free Air Flow Rate @ Maximum Pressure 4.90 cfm, Pump Type Reciprocating, Number of Stages 1, Motor Type Induction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.