Pressure Gauge, Speedaire
Mfr # F5013700710
Zoro # G105781511
product price: $9.69
/eaKey Features
Series
Speedaire
Features
Diameter: 1.5"
Thread Size
1/4 NPT
For Use With
Compressor
Type
Replacement Part
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5013700710
Zoro #
G105781511
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4 NPT
Details
Item
Pressure Gauge
Series
Speedaire
Features
Diameter: 1.5"
For Use With
Compressor
Type
Replacement Part
Compatible with Series
787U78, 787U82
Compatible with Manufacturer Part Number
F5013700710
Compatible Brand
Speedaire
Description
Pressure Gauge, Series Speedaire, Compatible with Grainger Part Number 787U78, 787U82, Product Type Pressure Gauge, Compatible with Manufacturer Part Number F5013700710, Compatible with Series 787U78, 787U82, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.