Zoro Homepage

Rear Pivot Bracket, 50mm, 63mm Bore

  • Mfr # CG-E050SUS

  • Zoro # G3015494


product price: $28.49
/ea

Key Features

Bore Dia. (In.)
50 mm, 63 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGU0 to 5VGV7, 5VHK0 to 5VHL7
Includes
Pin, Retaining Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-E050SUS
Zoro #
G3015494
UPC #
190735662250
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
50 mm, 63 mm
Dimension C (In.)
6 mm
Dimension A (In.)
50 mm
Dimension B (In.)
50 mm
For Bore Diameter
50 mm

Details

Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGU0 to 5VGV7, 5VHK0 to 5VHL7
Item
Rear Pivot Bracket
Includes
Pin, Retaining Rings
Series
CG5
Product Type
Mounting Bracket
System of Measurement
Metric
Body Material
Stainless Steel
Compatible with Series
CG5
Compatible with Brand
SMC

Description

Rear Pivot Bracket, Mount Type Flange, Foot, For Bore Diameter 50 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGU0, 5VGU1, 5VGU2, 5VGU3, 5VGU4, 5VGU5, 5VGU6, 5VGU7, 5VGU8, 5VGU9, 5VGV0, 5VGV1, 5VGV2, 5VGV3, 5VGV4, 5VGV5, 5VGV6, 5VGV7, 5VHK0, 5VHK1, 5VHK2, 5VHK3, 5VHK4, 5VHK5, 5VHK6, 5VHK7, 5VHK8, 5VHK9, 5VHL0, 5VHL1, 5VHL2, 5VHL3, 5VHL4, 5VHL5, 5VHL6, 5VHL7, Compatible with Brand SMC, Compatible with Series CG5, Includes Pin, Retaining Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.