Right Angle Air Grinder, 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, Medium Duty, 18,000 RPM

  • Mfr # 48LZ92

  • Zoro # G5234279


product price:  $75.59
/ea

Key Features

Overall Length
5 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48LZ92
Zoro #
G5234279
UPC #
190735986455
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Min. Hose Size
3/8 in
Right Angle Length
2-7/8"
Air Inlet Connection Size
3/8 in

Details

Item
Air Angle Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
Barrel Grip
Includes
Nut and Wheel Nut Wrenches
CFM @ Full Load
14.0
Bearing Type
Ball
Variable Speed
Yes
Duty
Medium Duty
Throttle
Lever
Collet
1/8" and 1/4"
Grinder Orientation
Right Angle
Average CFM @ 15 Second Run Time
3.5
Handle Material
Plastic
Tool Weight
1 lb
Dust Management
None
Grip Style
Barrel Grip
Air Inlet Gender
Female
Air Inlet Type
NPT
Lock-On Switch
No
Accessory Free Tool Change
Yes
Kit Contents
(1) Bare Tool
Anti-Vibration Technology
No
Anti-Restart Technology
No
Number of Speed Settings
Continuous
Dust Sealed Switch
No
Speed Ranges
0 to 18,000 RPM
Air Pressure
90 psi
Case Included
Yes
Power Source
Air Powered
Lock-Off Switch
No
Safety Stop Mechanisms
Mechanical Brake
Anti-Kickback Clutch Type
None
Switch Location
Side
Material Application
Steel, Wood
Exhaust Location
Front
Tether Style
Tether Included
Brake Type
None
Air Consumption
4 cfm
Minimum Speed
18,000 RPM
Switch Type
Lever

Description

Air Grinder, Duty Medium Duty, Horsepower 0.3 hp, Grinder Orientation Right Angle, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Kit Contents (1) Bare Tool, Includes Nut and Wheel Nut Wrenches, Case Included Yes, Grip Style Barrel Grip, Material Application Steel, Wood, Safety Stop Mechanisms Mechanical Brake, Anti-Restart Technology No, Anti-Kickback Clutch Type None, Switch Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.