Round Body Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .
Mfr # NCDMB106-0100CS
Zoro # G2733841
product price:Â $31.99
/eaKey Features
Cylinder Action
Single Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NCDMB106-0100CS
Zoro #
G2733841
UPC #
190735640784
Country of Origin
United States
Dimensions
Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
4.12 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension E
1/8 in NPT
Dimension B
1.12 in
Dimension A
4 3/25 in
Dimension D
5/8"-18 UNF
Air Cylinder Bore Dia.
1 1/16 in
Dimension C
1.12 in
Rod Thread Size
5/16"-24
Bore Diameter
1 1/16 in
Rod Diameter
5/16 in
Nose Mount Thread Size
5/8"-18
Stroke Length
1 in
Body Diameter
1 1/8 in
Inlet Size
1/8 in
Description
Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/16 in, Cushion Type Rubber Cushion, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.