Round Body Cylinder, 3/4 in Bore, 10 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDME075-1000

  • Zoro # G2955951


product price:  $51.79
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDME075-1000
Zoro #
G2955951
UPC #
190735642238
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
14.53 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.25 in
Port Size
1/8 in NPT
Dimension D
5/8"-18 UNF
Air Cylinder Bore Dia.
3/4 in
Dimension A
14 53/100 in
Rod Thread Size
1/4"-28
Dimension B
0.86 in
Dimension C
14 1/4 in
Dimension E
1/8 in NPT
Inlet Size
1/8 in
End Cap Length
1/8 in
Nose Mount Thread Size
5/8"-18
Bore Diameter
3/4 in
Body Diameter
7/8 in
Rod Diameter
1/4 in
Stroke Length
10 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
10 in
Mount
Double End
Air Cylinder Type
Round Body
Features
Switched
Nose Mount Thread
5/8"-18 UNF
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Air Cylinder Mount
Double End
Finish
Hard Coat Anodized
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Cushion Type
None
Temp. Range
40 Degrees to 140 Degrees F
Maximum Operating Temperature
140 Degrees F
Series
NCM
Air Inlet Type
NPT
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
System of Measurement
Inch
Body Material Finish
Anodized
Number of Rods
Single Rod
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Body Material Grade
316
Rod Gender
Male
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 10 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.