Shop All Spring Return Hose Reels
Speedaire
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi
Mfr # 437J13
Zoro # G5649338
original price:
$140.99
43% off
new price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 35 ft
Product Information
- Brand Speedaire
- MFR # 437J13
- Zoro # G5649338
- UPC # 00194484257309
- Country of Origin Korea, Republic of
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 13 25/32 in |
Overall Width | 7 3/32 in |
Overall Height | 14 37/64 in |
Details
Description
Spring Return Hose Reel, Air, Water, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Overall Height 14 37/64 in, Overall Length 13 25/32 in, Overall Width 7 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- D&D 75" Outside Length, 2/3" Top Width, 1 Ribs (BX72)
- DAYTON B153 V-Belt, 156" Outside Length, 21/32" Top Width, 1 Ribs (3GWK6)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUD4)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (2CUA3)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (45UZ32)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (6WA75)
- COXREELS 1/4" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (EZ-P-LP-150)
- Speedaire Spring Return Hose Reels