Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spence Pressure Regulator, 1 In, 3 to 15 psi D50-C1E9A

Pressure Regulator, 1 In, 3 to 15 psi (Discontinued)

  • Mfr # D50-C1E9A
  • Zoro # G1246147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50-C1E9A
Zoro #
G1246147
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
7 1/2 in
Height
9 1/4 in
Pipe Size
1 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Width
7 1/2 in
Overall Height
9 1/4 in

Details

Item
Direct Acting Pressure Regulator
Series
D50
Body Material
Cast Iron
Application
Steam, Water or Gas
Max. Pressure
200 psi
Max. Temp.
400 Degrees F
Pressure Adjustment Range
3 to 15 psi
Standards
ANSI/FCI 70 Class IV Shutoff
Operating Temperature - Maximum
400 Degrees F
Pilot Adjustment - Maximum
15 psi
Operating Pressure - Maximum
200 psi
Pilot Adjustment - Minimum
3 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Direct Acting Pressure Regulator, Series D50, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 7 1/2 in, Height 9 1/4 in, Pressure Adjustment Range 3 to 15 psi, Max. Temp. 400 Degrees F, Pipe Size 1 in, Max. Pressure 200 psi, Standards ANSI/FCI 70 Class IV Shutoff

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.