Zoro Homepage

Pressure Regulator, 20/150 psi, 11-3/4in L

  • Mfr # E-C1K3A1B1AN1

  • Zoro # G5574865


product price: $6,096.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Series
ED
Body Material
Cast Iron
Inlet Size
3 in
Outlet Size
3 in
Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-C1K3A1B1AN1
Zoro #
G5574865
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3 in
Outlet Size
3 in
Length
11 3/4 in
Height
16 in
Gauge Port Size
1/4 in
Pipe Size
3 in
Overall Width
11 3/4 in
Outlet Connection Size
3 in
Inlet Connection Size
3 in
Overall Height
16 in

Details

Item
Pressure Regulator
Series
ED
Body Material
Cast Iron
Includes
Pressure Pilot, Single Seat Main Valve
Max. Temp.
450 Degrees F
Seal Material
EPDM, Buna-N
Standards
ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff
Pressure Adjustment Range
20 to 150 psi
Application
Steam, District Heating Systems
Max. Pressure
250 psi
Connection Type
Flanged
Pilot Adjustment - Minimum
20 psi
Inlet Connection Type
250 Flange
Outlet Connection Type
250 Flange
Operating Pressure Differential - Minimum
10 psi
For Media
Gas, Vapor
Pilot Adjustment - Maximum
150 psi
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
250 psi

Description

Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 3 in, Outlet Size 3 in, Length 11 3/4 in, Height 16 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 20 to 150 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 450 Degrees F, Pipe Size 3 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.