Spence
Pressure Regulator, 3/4 In, 3 to 15 psi
Mfr # D50-C1D9A
Zoro # G1499626
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D50
- Body Material Cast iron
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Length 6 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Brass Chrome Plated Add-On Faucet with 12" Spout Retail Package (KL55-7012SE1Z)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- SPENCE Pressure Regulator, 1-1/4 In, 10 to 30 psi (D50-C1F9C)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi (E-C1C9A1B1AH1)
- SPENCE Pressure Regulator, 1/2 In, 10 to 30 psi (D50-C1C9C)
- SPENCE Pressure Regulator, 1 In, 3 to 20 psi (E-C1E9A1B1AH1)
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi (E-C1H9A1B1AN1)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Outlet Size: 1/4" (30PT97)
- Spence Pressure Regulators