Zoro Homepage

Pressure Regulator, 5 to 50 psi, 19-3/4inL

  • Mfr # E-C1N3A1B1AK1

  • Zoro # G5574801


product price: $17,341.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Series
ED
Body Material
Cast Iron
Inlet Size
6 in
Outlet Size
6 in
Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-C1N3A1B1AK1
Zoro #
G5574801
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
6 in
Outlet Size
6 in
Length
19 3/4 in
Height
24 1/2 in
Gauge Port Size
1/4 in
Pipe Size
6 in
Outlet Connection Size
6 in
Inlet Connection Size
6 in
Overall Width
19 3/4 in
Overall Height
24 1/2 in

Details

Item
Pressure Regulator
Series
ED
Body Material
Cast Iron
Seal Material
EPDM, Buna-N
Max. Pressure
250 psi
Max. Temp.
450 Degrees F
Connection Type
Flanged
Application
Steam, District Heating Systems
Includes
Pressure Pilot, Single Seat Main Valve
Standards
ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff
Pressure Adjustment Range
5 to 50 psi
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Type
250 Flange
Pilot Adjustment - Maximum
50 psi
For Media
Gas, Vapor
Operating Pressure - Maximum
250 psi
Pilot Adjustment - Minimum
5 psi
Operating Pressure Differential - Minimum
10 psi
Outlet Connection Type
250 Flange

Description

Pressure Regulator, Series ED, Body Material Cast Iron, Inlet Size 6 in, Outlet Size 6 in, Length 19 3/4 in, Height 24 1/2 in, Application Steam, District Heating Systems, Connection Type Flanged, Pressure Adjustment Range 5 to 50 psi, Gauge Port Size 1/4 in, Seal Material EPDM, Buna-N, Max. Temp. 450 Degrees F, Pipe Size 6 in, Max. Pressure 250 psi, Standards ANSI/FCI 70-2 Class IV Shutoff, FCI 70-3 Class VI Shutoff, Includes Pressure Pilot, Single Seat Main Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.