Pressure Regulator, 6 13/16" H, 6 5/16" W
Mfr # D50A-C1G9J
Zoro # G111618436
product price: $1,039.99
/ea
Free Shipping & Returns
Key Features
Body Material
Iron
Seal Material
Bronze, PTFE
Gauge Port Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Inlet Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50A-C1G9J
Zoro #
G111618436
UPC #
-
Country of Origin
Mexico
Dimensions
Gauge Port Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Overall Height
6 13/16 in
Outlet Connection Size
1 1/2 in
Pipe Size
1 1/2 in
Overall Width
6 5/16 in
Details
Item
Pressure Regulator
Body Material
Iron
Seal Material
Bronze, PTFE
Inlet Connection Gender
Female
Outlet Connection Type
NPTF
For Media
Air, Oil, Steam, Water
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
100 psi
Operating Pressure - Minimum
45 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure Differential - Minimum
3 psi
Pilot Adjustment - Minimum
45 psi
Pilot Adjustment - Maximum
100 psi
Operating Pressure Differential - Maximum
150 psi
Operating Temperature - Minimum
33 Degrees F
Description
Pressure Regulator, Body Material Iron, Gauge Port Size 1 1/2 in, Seal Material Bronze, PTFE, Pipe Size 1 1/2 in, Standards Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.