Zoro Homepage
This item is Discontinued.
Spence Safety Relief Valve, 1-1/2 In, 100 psi 0031GGA-100

Safety Relief Valve, 1-1/2 In, 100 psi (Discontinued)

  • Mfr # 0031GGA-100
  • Zoro # G0235295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0031GGA-100
Zoro #
G0235295
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Length
3 15/16 in
Overall Height
9 11/16 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 100 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 9 11/16 in, Application OEM Equipment etc, Pressure Reducing Stations, Steam Boiler, Overall Length 3 15/16 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Steam Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.