This item is Discontinued.

Spence Safety Relief Valve, 1-1/2 x 2 In, 100 psi 041AHGA-100

Safety Relief Valve, 1-1/2 x 2 In, 100 psi (Discontinued)

  • Mfr # 041AHGA-100
  • Zoro # G0235943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041AHGA-100
Zoro #
G0235943
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
2 in
Overall Length
5 3/8 in
Overall Height
12 1/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Pressure Range
10 to 250 psi
Factory Set Pressure
100 psi
Application
Steam Boiler, Pressure Reducing Stations, OEM Equipment etc
Disc Material
Bronze
Temp. Range
-20 Degrees to 406 Degrees F
Seat Material
EPDM
Spring Material
Stainless Steel
Test Lever
Yes
Standards
ASME Air And Gas Service

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 100 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 12 1/8 in, Application Steam Boiler, Pressure Reducing Stations, OEM Equipment etc, Overall Length 5 3/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Air And Gas Service

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.