This item is Discontinued.

Spence Safety Relief Valve, 3/4In, 100 psi, Bronze 041ADDA-100

Safety Relief Valve, 3/4In, 100 psi, Bronze (Discontinued)

  • Mfr # 041ADDA-100
  • Zoro # G0235593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
041ADDA-100
Zoro #
G0235593
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Length
2 1/4 in
Overall Height
6 9/16 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Test Lever
Test Lever Included
Temp. Range
-20 Degrees to 406 Degrees F
Standards
ASME Air And Gas Service
Disc Material
Bronze
Application
OEM Equipment etc, Pressure Reducing Stations, Steam Boiler
Factory Set Pressure
100 psi
Spring Material
Stainless Steel
Pressure Range
10 to 250 psi
Seat Material
EPDM
Product Type
Safety Relief Valve
Inlet Connection Type
NPT
Operating Pressure - Minimum
10 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 100 psi, Pressure Range 10 to 250 psi, Disc Material Bronze, Overall Height 6 9/16 in, Application OEM Equipment etc, Pressure Reducing Stations, Steam Boiler, Overall Length 2 1/4 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Air And Gas Service

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.