Zoro Homepage

Remote Temperature/Humidity Monitor with Simultaneous Display with Certificate

  • Mfr # 800027C

  • Zoro # G916560350


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Application
Temp/Humidity Monitoring
Length
3 in
Width
4 in
Height
0.875 in
Includes
1 X AAA Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800027C
Zoro #
G916560350
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 in
Width
4 in
Height
0.875 in

Details

Application
Temp/Humidity Monitoring
Includes
1 X AAA Battery
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Temperature Pen w/ Certificate
Product Type
Thermometers
Product Form
Temperature Pen w/ Certificate

Description

Ideal for monitoring temperature, humidity or combination of both inside a desiccator, refrigerator, freezer or any controlled environment chamber. Each model features a high accuracy mounted to a six foot long cable. Allows convenient placement of both sensor and monitor. Monitor includes a built in stand and can also be wall mounted. Can easily be moved to different locations.Supplied with AAA battery. Temp & RH display Min/Max. recall °C and °F displayTemp Range Res.: -10 to 50°C 0.1°, -14 to 122°F 0.1°Humidity Range Res.: 20 to 99% /1%Dimensions: 4 x 3 x 7/8 inches Probe Diameter: 9/16 x 1 11/16 inches 14mm x 4.3cm Cable : 54 inches longShipping Weight: 0.75 lbsShipping Dimensions: 5.25 x 4.50 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.