Shop TESTO

DigitalClampMeter, TRMS, 600A, 1000VAC

  • Mfr # 0590 7703 05
  • Zoro # G812469443

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP40
Special Features
Increased accuracy in the lower current range thanks to improved resolutionTRMS measurementAuto AC/DC for voltage and large two-line displayBluetooth connection to testo Smart App and other Testo measuring instruments
Includes Auto Sensing
No Auto Sensing Included
Minimum Frequency Measurement
-10 kHz
Overall Height
9.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0590 7703 05
Zoro #
G812469443
UPC #
4029547026737
Country of Origin
China
IP Rating
IP40
Special Features
Increased accuracy in the lower current range thanks to improved resolutionTRMS measurementAuto AC/DC for voltage and large two-line displayBluetooth connection to testo Smart App and other Testo measuring instruments
Includes Auto Sensing
No Auto Sensing Included
Minimum Frequency Measurement
-10 kHz
Auto Ranging
Yes
Current Units
A, mA, uA
Data Hold
No
Voltage Units
mV, V
Current Leakage Testing
Yes
Basic DC Voltage Accuracy
+/- 0.8 %
Elapse Time Clock
Yes
Includes
Carrying Case, Magnetic Holder, Alligator Clips, Test Leads, Micro Clips, TC Probe, (3) Batteries
Resistance Measurement Accuracy
+/- 1.5 %
Maximum AC Current Measurement
600 A
Minimum Storage Temperature
-15 Degrees C
Maximum DC Voltage Measurement
600 V
Maximum AC Voltage Measurement
1,000 V
Minimum Resistance Measurement
60 ohm
AC Voltage Measurement Resolution
1 mV
Display Type
LCD
Data Logging
Yes
Basic AC Voltage Accuracy
+/- 1 %
Basic DC Current Accuracy
+/- 2 %
CAT Safety Rating
CAT III 1000V, CAT IV 600V
DC Voltage Measurement Resolution
1 mV
Basic AC Current Accuracy
+/- 1.5 %
AC Current Measurement Resolution
0.01 A
Capacitance Measurement Accuracy
1.50%
AC Response Calculation
TRMS
Calibration Certificate Included
No Certification Included
Batteries Included
Yes
Auto Power Off
Yes
Bluetooth Compatible
Yes
Capacitance Measurement Resolution
6 nF
Diode Test
Yes
DC Current Measurement Resolution
0.1 A
Battery Voltage
1.5 V
Software Included
Yes
Multiple On-Screen Displays
Yes
Non-Contact Voltage Detector
Yes
Inrush Current Measurable
Yes
Standards
EN 61010-2-032, EN 61140, EN 61326-1
Maximum Capacitance Measurement
60 mF
Removable Screen
No
Time of Day Clock
No
Peak Hold
Yes
Minimum DC Current Measurement
0.01 A
Midscale Resistance
60 kiloohm
Maximum Resistance Measurement
60 megaohm
Maximum Frequency Measurement
0 Hz
Maximum Storage Temperature
60 Degrees C
Battery Access
Yes
Data Output Type
Bluetooth
Parameters Measured
AC Current, AC Voltage, Active Power, Apparent Power, Capacitance, DC Current, DC Voltage, Frequency, Power Factor, Reactive Power, Resistance, Temperature
Bar Graph Included
No
Item
Digital Clamp Meter
Thermal Imaging
No
Audible Continuity
Yes
Minimum AC Voltage Measurement
1 mV
Frequency Measurement Resolution
0.1 Hz
Intrinsically Safe
No
Jaw Opening
1.5 in
Instrument Counts
6,000
Minimum AC Current Measurement
0.01 A
Minimum Operating Temperature
14 Degrees F
Thermometer Type
Type K Thermocouple
Minimum Capacitance Measurement
6 nF
Frequency Measurement Accuracy
+/- 1 %
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
Jaw Detachability
Fixed
Minimum DC Voltage Measurement
1 mV
Maximum DC Current Measurement
600 A

Dimensions

Overall Height
9.8 in
Battery Size
AAA
Manufacturers Warranty Length
2 yr
Overall Width
3.8 in

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing Yes, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Active Power, Apparent Power, Capacitance, DC Current, DC Voltage, Frequency, Power Factor, Reactive Power, Resistance, Temperature

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.