
1.6 Quart Spicy Cloves Rectangle Glass Loaf Pan
Mfr # 138999.01R
Zoro # G521739950
product price:Â $24.99
/eaKey Features
Width
5.5 in
Length
10.6 in
Height
2.8 in
Material
Glass
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138999.01R
Zoro #
G521739950
UPC #
085081600257
Country of Origin
China
Dimensions
Width
5.5 in
Length
10.6 in
Height
2.8 in
Details
Item
Loaf Pan
Material
Glass
Color
Clear
Description
Make your favorite meals and baked goods in this Spice By Tia Mowry 1.6 Quart Spicy Cloves Glass Loaf Pan. The shatter resistant tempered glass construction with the beautifully intricate designs makes this dish a fabulous addition to your home. It's even very versatile being microwave, dishwasher, and oven safe (up to 450 degrees). It's perfect for all your favorite dishes and even Tia's signature spinach artichoke pasta bake!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.