Goji Blossom Fine Ceramic 4 Piece 17oz Mug Set in Multi Color

  • Mfr # 97188.04

  • Zoro # G921736627


product price: $37.35
/ea

Key Features

Color
Multi-Color
Length
5.5 in
Width
4 in
Material
Ceramic
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97188.04
Zoro #
G921736627
UPC #
085081203694
Country of Origin
China

Dimensions

Length
5.5 in
Width
4 in
Height
4 in

Details

Color
Multi-Color
Item
Mug Set
Material
Ceramic

Description

The Spice by Tia Mowry Goji Blossom 4 Piece Fine Ceramic Mug Set features colorful floral patterned mugs with solid colored interior and handles that will brighten up any table setting. This Kitchenware is inspired by Tia's mission to create playful and multi-functional pieces that provide people with the tools to create healthy, comforting meals, quickly and easily. Constructed of fine ceramic that is dishwasher and microwave safe for easy clean up and fast re-heat. Liven up your morning coffee with the Spice by Tia Mowry collection!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.