Savory Saffron Pre-seasoned 2 Piece 10in and 12in Cast Iron Skillet Set

  • Mfr # 96246.02RR

  • Zoro # G521738434


product price:  $87.69
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
34 in
Overall Length (In.)
12.5 in
Overall Height (In.)
2 in
Material
Cast Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96246.02RR
Zoro #
G521738434
UPC #
085081194275
Country of Origin
China

Dimensions

Overall Width (In.)
34 in
Overall Length (In.)
12.5 in
Overall Height (In.)
2 in

Details

Item
Skillet Set
Material
Cast Iron
Color
Black

Description

Play up textures and flavors with the Spice by Tia Mowry Savory Saffron 2-piece Pre-seasoned Cast Iron Skillet Set. Perfect for frying, searing, baking, and more, these skillets will be your kitchen's dynamic duo for years to come. Made from pre-seasoned cast iron, each skillet offers durability and distributes heat evenly to create a perfect sear or a crispy crust. Robust handles feature engraved patterns that provide a comfortable and anti-slip grip. Built-in side spouts allow for easy pouring of oils, sauces, and more. Experiment with different recipes and cooking styles on the grill or any cooktop including induction stoves.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.