Sorbents, 4 qt, Universal, White

  • Mfr # SM106

  • Zoro # G401860361


product price:  $9.69
/ea

Key Features

Volume Absorbed per Pkg.
4 qt
Container Type
Bag
Fluids Absorbed
Universal
Color
White
Absorbency Weight
3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM106
Zoro #
G401860361
UPC #
714958305109
Country of Origin
United States

Details

Item
Sorbents
Volume Absorbed per Pkg.
4 qt
Container Type
Bag
Fluids Absorbed
Universal
Color
White
Absorbency Weight
3 lbs
Volume
3 lb

Description

This lightweight and high-performance absorbent removes any liquid or semi-liquid of any source or viscosity almost instantly. A quick and economical absorbent for preventing and fall accidents.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.