Zoro Homepage

Hazmat Spill Kit, 79.7 gal., Drum

  • Mfr # SPKHZ-95-HV

  • Zoro # G8848242


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Green
Includes
(12) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (150) 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (3) Epoxy Putty, (4) A-DISPBag 30 in x 6 in x 60 in Yellow Disposal Bags and Ties, (6) A-SEAL 6 in x 2 in Tamper Proof Seals, (6) YSO815 3 in x 8 ft Yellow HazMat Sorbent Socks, A-KITLABEL 3 in x 5 in Vinyl Spill Kit Label, A95OVER-HV 31 3/4 in x 41 1/2 in High-Visibility 95 gal Overpack
Standards
29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed Range
70 to 79 gal
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKHZ-95-HV
Zoro #
G8848242
UPC #
818502025250
Country of Origin
United States

Dimensions

Container Size
31-3/4 in x 41-1/2 in
Pad Length
19 in
Sock Length
48 in, 96 in
Pad Width
15 in
Sock Diameter
3 in
Size of Multi-Purpose Epoxy Putty
16 oz
Pillow Length
18 in
Pillow Width
18 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Black, Green
Includes
(12) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (150) 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (3) Epoxy Putty, (4) A-DISPBag 30 in x 6 in x 60 in Yellow Disposal Bags and Ties, (6) A-SEAL 6 in x 2 in Tamper Proof Seals, (6) YSO815 3 in x 8 ft Yellow HazMat Sorbent Socks, A-KITLABEL 3 in x 5 in Vinyl Spill Kit Label, A95OVER-HV 31 3/4 in x 41 1/2 in High-Visibility 95 gal Overpack
Standards
29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
Volume Absorbed Range
70 to 79 gal
Container Type
Drum
Static Dissipative
No
Fluids Absorbed
Acids, Bases
For Use With Mfr. Model Number
SPKHZ Series
Volume Absorbed Per Pkg.
79.7 gal.
Absorbent - Container Type
Drum
Volume Absorbed per Pkg.
79.7 gal
Number of Pads Included
150
Empty or Filled
Filled
Number of Labels Included
1
Number of Disposal Bags Included
4
Number of Sorbent Socks Included
18
Number of Ties Included
4
Solidifier Included
No
Epoxy Putty Included
Yes
Number of Tamperproof Seal Labels Included
6
Fluids Absorbed - Pillows
Harsh Chemicals
Ph Tester Kit Included
No
Granular Sorbent Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Overpack Drum Included
95 gal Drum
Fluids Absorbed - Pads
Harsh Chemicals
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
2
Product Weight
91 lb
Container Capacity
95 gal
Cleaning Solution Included
No
Number of Pillows Included
7
Includes Mounting Fasteners
No
Number of Goggles
2
Series
SPKHZ
Vapor Suppressant Included
No
Volume Absorbed Per Kit
80 gal
Land Fill Disposable
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Sorbents Included
(12) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (150) 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (6) YSO815 3 in x 8 ft Yellow HazMat Sorbent Socks, (7) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows
PPE Included
(2) A-GLV-NIT Pair Nitrile Gloves, A-GOG Safety Goggles
Fluid Compatibility
Harsh Chemicals
Product Type
Spill Kit
Additional Components Included
(3) A-PND 1 lb. Plug and Dike Epoxy Putty, (4) A-DISPBag 30 in x 6 in x 60 in Yellow Disposal Bags and Ties, (6) A-SEAL 6 in x 2 in Tamper Proof Seals, A-EGB Emergency Response Guidebook, A-KITLABEL 3 in x 5 in Vinyl Spill Kit Label, A95OVER-HV 31 3/4 in x 41 1/2 in High-Visibility 95 gal Overpack
Container Color
Green
NSF Rating
Not Rated
Lockable
No

Description

Spill Kit, Fluids Absorbed Acids, Bases, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 80 gal, Container Type Drum, 95 gal Container Capacity, 31-3/4 in x 41-1/2 in Container Size, Green, Filled, Sorbents Included (12) Yellow HazMat Sorbent Socks (3 in x 4 ft) (YSO430), (150) Yellow HazMat Heavy Weight SonicBonded Pads (15 in x 19 in), (6) Yellow HazMat Sorbent Socks (3 in x 8 ft) (YSO815), (7) Yellow HazMat Sorbent Pillows (18 in x 18 in) (YPIL1818)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.