Shop All Sorbents
Spilltech
Absorbent Roll, 17 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene
Mfr # SVRS150H-1
Zoro # G4840777
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Camouflage
- Weight 15 in
- Length 150 ft
Product Information
Dimensions
Size | 15 in x 150 ft |
Length | 150 ft |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Details
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 17 gal, Color/Pattern Camouflage, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- ARM & HAMMER Deodorizing Carpet Cleaning Powder, Fresh, 30 oz, PK6 (33200-11538)
- SPILLTECH Absorbent Pad, 20 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WPD100H-BX)
- SPILLTECH Absorbent Pad, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- SPILLTECH Absorbent Roll, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- SPILLTECH Absorbent Pad, 52 gal, 30 in x 30 in, Oil-Based Liquids, White, Polypropylene (WPK50H)
- SPILLTECH Loose Absorbent, 5 gal, Antifreeze, Coolants, Fuels, Oils, Solvents, Water, Gray (MR1020)
- SPILLTECH Absorbent Pillow In Pan, 18 gal, Universal, Black, Gray, Polyproylene (GPIL1224)
- STARDUST Sorbents, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, White, Polypropylene (2SDWPB)
- Spilltech Sorbents