Zoro Homepage

Spill Kit/Station, Drum, Universal

  • Mfr # SPKU-30-HV

  • Zoro # G8825185


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Length
23 in
Width
23 in
Color
Black/Green
Includes
(25) 15 in x 19 in Bonded Pads, (4) 3 in x 8 ft Sorbent Socks, (5) 18 in x 30 in Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 30 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Standards
29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPKU-30-HV
Zoro #
G8825185
UPC #
818502025403
Country of Origin
United States

Dimensions

Length
23 in
Width
23 in
Height
30 in
Pillow Length
18 in
Pad Width
15 in
Pad Length
19 in
Sock Length
96 in
Pillow Width
18 in
Sock Diameter
3 in
Overpack Drum Size Included
30 gal

Details

Item
Spill Kit
Color
Black/Green
Includes
(25) 15 in x 19 in Bonded Pads, (4) 3 in x 8 ft Sorbent Socks, (5) 18 in x 30 in Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 30 in Overpack, 3 in x 5 in Vinyl Spill Kit Label
Standards
29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
20 to 29 gal
For Use With Mfr. Model Number
SPKU Series
UV Resistant
No
Fluids Absorbed
Universal
Container Type
Drum
Volume Absorbed Per Pkg.
25.6 gal.
Wheels
No
Lockable
No
Container Capacity
30 gal
Number of Components
54
Portable
No
Volume Absorbed per Pkg.
25.6 gal
Number of Sorbent Socks Included
4
Fluids Absorbed - Pillows
Universal
Volume Absorbed Per Kit
26 gal
Product Weight
37 lb
Number of Goggles
1
Fluids Absorbed - Pads
Universal
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Additional Components Included
(5) 18 in x 30 in Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 30 in Overpack, 3 in x 5 in Vinyl Spill Kit Label, Emergency Response Guidebook
Number of Tamperproof Seal Labels Included
6
Granular Sorbent Included
No
Fluids Absorbed - Socks
Universal
Number of Pads Included
25
Land Fill Disposable
No
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Number of Disposal Bags Included
5
Empty or Filled
Filled
PPE Included
Pair Nitrile Gloves, Safety Goggles
Solidifier Included
No
Neutralizer Included
No
Number of Pairs of Nitrile Gloves Included
1
Cleaning Solution Included
No
Epoxy Putty Included
No
Series
SPKU
Number of Ties Included
5
Overpack Drum Included
30 gal Drum
Sorbents Included
(25) 15 in x 19 in Bonded Pads, (4) 18 in x 18 in Sorbent Pillows, (4) 3 in x 8 ft Sorbent Socks
Ph Tester Kit Included
No
Number of Pillows Included
4
Number of Labels Included
1
Fluid Compatibility
Universal
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 26 gal, Container Type Drum, 30 gal Container Capacity, Filled, Sorbents Included (25) 15 in x 19 in Bonded Pads, (4) 18 in x 18 in Sorbent Pillows, (4) 3 in x 8 ft Sorbent Socks, PPE Included (1) Pair Nitrile Gloves, (1) Pair Goggles, Additional Components Included (6) 6 in x 2 in Tamper-proof Seals, 23 in x 30 in Overpack, (1) Vinyl Spill Kit Label (3 in x 5 in), Emergency Response Guide, Lockable No, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.