Shop All Windshield Washer Fluid
Splash
1 gal Windshield Washer/De-Icer Plastic Bottle
Mfr # 234926
Zoro # G2618786
product price: $4.75
/ea
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiling Point (F) 188.6 Degrees F
- pH 8 pH
- Flash Point (F) 91.4 Degrees F
- Application Vehicle Windshield
- VOC Content 34 %
Product Information
- Brand Splash
- MFR # 234926
- Zoro # G2618786
- UPC # 073926123498
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 1 gal |
Size/Net Weight | 8.5 lb |
Container Size | 1 gal |
Details
Description
Windshield Washer/De-Icer, Container Size 1 gal, Container Type Plastic Bottle, Color Red, Freezing Point -30 Degrees F, VOC Content Weight Percentage 34 Percent, Boiling Point 189 Degrees F, Flash Point 91 Degrees F, Specific Gravity 0.949
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GA, TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080760HD (K080760HD)
- VALVOLINE Valvoline, All Fleet Plus, 15W-40, 1 Qt (894077)
- REMA TIP TOP 40/Box 1/4 In. Patch Plug (PC-2J)
- CRC CRC 3002.3108 14124 OzzyMat FL-4 Multi-Layer Filter; Gold - Pack of 6 (3002.3108)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, All Season (234526)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal (239192-35)
- SPLASH 55 gal Windshield Washer Drum (234555)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, Summer Blend (235826)
- 303 PRODUCTS 1 Tablet Windshield Washer Tube, 25 PK (230395)
- GUNK 6 oz Windshield Washer Plastic Bottle (M506)
- PRESTONE 1 gal Windshield Washer/De-Bug/De-Icer/Water Repellent Bottle (AS658)
- Splash Windshield Washer Fluid