Zoro Homepage

Home Defense 0.25 Cu. Ft. Quick Access Vault, Electronic Lock, Matte Black

  • Mfr # SA-HD2

  • Zoro # G710904916


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Outside Width
10 in
Outside Depth
12 in.
Lock Style
Electronic
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-HD2
Zoro #
G710904916
UPC #
813204023412
Country of Origin
China

Dimensions

Outside Width
10 in
Outside Depth
12 in.

Details

Lock Style
Electronic
Material
Steel
Color
Black
Includes
Locking Cable, Batteries, 2 x Override Keys
Net Weight
12 lb
Capacity
0.25 Cu Ft
Standards
DOJ Approved for Gun Storage
Features
Interior Lighting, Alarm, Pre-Drilled Bolt-Down Holes
Finish
Powder Coat
For Use With
Pistols, Jewelry, Keys, Documents, Valuables, USB Drives

Description

Secure, dependable, and always at the ready, the Home Defense 0.25 cu. ft. HD2 Quick Access Vault grants quick and reliable access to your firearms and valuables in situations when it counts. Upon successful code entry the door automatically opens for access to the fully padded and brightly lit interior. This safe is backed by our 3-Year Hassle-Free Warranty that protects your safe against defective locks, parts, and paint. Compact and secure, the Sports Afield Home Defense HD2 is an excellent secure storage solution for your home, office, or dorm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.