Zoro Homepage

Portable 7500 Watt Tri-Fuel Generator

  • Mfr # GEN7500TRI

  • Zoro # G204838154


product price: $1,352.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Engine Brand
Sportsman
Fuel Type
Gasoline/Propane (LPG)/Natural Gas
Surge Watts
7,500 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Recoil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEN7500TRI
Zoro #
G204838154
UPC #
27077078404
Country of Origin
China

Details

Engine Brand
Sportsman
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Propane (LPG)/Natural Gas
Generator Rated Watts
6,000 W
Surge Watts
7,500 W
Rated Voltage
120/240V AC/12V DC
Starter Type
Recoil
Carbon Monoxide (CO) Sensor
Yes
CARB Compliant
No

Description

Great for running the RV while out on the road, or for keeping essential appliances going during a power outage, the 7,500/6,000-Watt Tri-Fuel Generator has the power and flexibility to handle the task. This generator on either unleaded gasoline, LPG propane, or natural gas, so you can use whichever fuel is more easily available or affordable at the moment. Take advantage of the long lasting, clean burning propane gas, the familiar and easy to find benefits of unleaded gasoline, or the long running advantage of natural gas.
With 7500 peak watts and 6000 rated watts the Sportsman Tri-Fuel Generator is a powerful generator than can handle the needs of most contractors, homeowners and recreational activities. Equipped with four 120 volt outlets, one 120/240V twist lock outlet, and a single 120V RV outlet, this generator can run just about anything. Use the generator right out of the box with the recoil start or install a motorcycle battery (not included) to activate the electric start feature.
Installed safety features keep the Tri-Fuel Generator running smoothly and safely. The built - in Carbon Monoxide detector and auto-shut feature help prevent dangerous CO build-up, and included low oil shut off feature helps prevent damage to the engine when your oil levels are low. The 15 HP engine is surprisingly quiet; it runs at less than 80 Db with no load. The Sportsman Series 7500 Watt Tri-Fuel Generator is ideal for anyone who needs affordable, flexible, and portable power.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.