Shop SPRAY N WASH
See all product information
Create Account
Stain Remover, 22 oz Spray Bottle, PK12
- Mfr # 00230
- Zoro # G4608983
product price:Â
$
55.15
/pk of 12, $4.60/ea
Key Features
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Container Size
22 oz
Degreaser Container Size
22 oz.
Size
22 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Container Size
- 22 oz
- Degreaser Container Size
- 22 oz.
- Size
- 22 oz.
- Cleaner Container Size
- 22 oz
- Fits Chest Size
- Works in all Temperatures
Description
Stain Remover, Product Label Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Trigger Spray Bottle, Container Size 22 oz, Fragrance Unscented, Phosphate Free No, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, VOC Compliant, TSCA Compliant, Biodegradable No, Color White, Features Works in all Temperatures
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.