Shop RELIABLE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewing Machine, 47 in W, 110/120V AC
- Mfr # ASSY5400TW
- Zoro # G423924508
product price:Â
$
6,300.99
/ea
Key Features
Includes
Stand, Table Top, UberLight(TM) Flex Sewing Light
Foot Clearance
8 mm
Product Type
Sewing Machine
Bobbin Type
Top Drop-In
Overall Width
47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASSY5400TW
- Zoro #
- G423924508
- UPC #
- 885885000587
- Country of Origin
- China
- Includes
- Stand, Table Top, UberLight(TM) Flex Sewing Light
- Item
- Sewing Machine
- Foot Clearance
- 8 mm
- Product Type
- Sewing Machine
- Bobbin Type
- Top Drop-In
- Input Voltage
- 110/120V AC
- Features
- 18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Stronger Thread Tension Assembly, Top-Loading Bobbin, Two-Needle
- Color
- White
- Wire Color
- White
Dimensions
- Overall Width
- 47 in
- Overall Depth
- 21 1/2 in
- Stitch Length - Maximum
- 9 mm
- Stitch Length - Minimum
- 0 mm
- Overall Height
- 40 1/2 in
- Fits Chest Size
- 18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Stronger Thread Tension Assembly, Top-Loading Bobbin, Two-Needle
Description
Sewing Machine, Color White, Bobbin Type Top Drop-In, Features 18 in Long Arm, Automatic Oiling System, Compound Feed Walking Foot, Foot Height Adjuster, Large-Capacity Hook, Safety Clutch, SewQuiet(TM) Servo Motor with Synchronizer, Stronger Thread Tension Assembly, Top-Loading Bobbin, Two-Needle, Includes Stand, Table Top, UberLight(TM) Flex Sewing Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.