Shop SPRAYON

Engine Degreaser, SP 702, 12 oz, Aerosol Spray Can

  • Mfr # S00702000
  • Zoro # G3326163

product price: 
$
8.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Size
16 oz.
Color
White
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S00702000
Zoro #
G3326163
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz.
Cleaner Container Size
12 oz
Container Size
12 oz
Fits Chest Size
Contains D-Limonene, High Delivery Valve, Removes Dirt, Grease and Varnish

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Color
White
Cleaner Container Type
Aerosol Can
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Chlorinated
Fragrance
Citrus
Net Weight
1.5 gal
Recommended Dilution
Ready to Use
Features
Contains D-Limonene, High Delivery Valve, Removes Dirt, Grease and Varnish
Specific Gravity
0.92
Flash Point
-20.2 Degrees F
Sub-Category
Engine Cleaners and Degreasers
Freezing Point
-20 Degrees F
Standards
SARA 311, SARA 312, SARA 313
Item
Engine Degreaser
Container Type
Aerosol Spray Can
Boiling Point
250 Degrees F
VOC Content
45%
Nonflammable
No
Removes
Dirt, Grease, Varnish
Butyl-Free
Contains Butyl
Base Type
Solvent
VOC Content Weight Percentage
10 %
Biodegradable
Biodegradable
Flammability
Flammable
Cleaner Type
Engine Cleaner and Degreaser
VOC Content Weight
95 g/L
Product Form
Aerosol
Maximum pH Level
12.4
Series
Engine Degreaser
Minimum pH Level
12.4
Butyl Free
No
Base Formula
Solvent Based
Wire Color
White

Description

Engine Degreaser, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 12 oz, Net Weight 1.5 gal, Product Form Aerosol, Boiling Point 250 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Chlorinated, Flammability Flammable, Standards SARA 311, SARA 312, SARA 313, VOC Content Weight 95 g/L, VOC Content Weight Percentage 10 Percent, Biodegradable Biodegradable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.