This item is Discontinued.

Sprayon Can, 5 gal, White S10005000

Can, 5 gal, White (Discontinued)

  • Mfr # S10005000
  • Zoro # G2281907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S10005000
Zoro #
G2281907
UPC #
075577100057
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Application
Grease
Container Type
Can
Net Weight
5 gal
Min. Operating Temp.
-20 Degrees F
Flash Point
-10 Degrees F
NSF Rating
H2 No Food Contact
Color
White
Green Environmental Attribute
Meets SCAQMD Requirements
Lubricant NSF Rating
H2 Food Grade
Grease Thickener
Lithium
Item
Multipurpose Grease
Standards
NSF Registered 115074, Category Code H2
Series
LU(TM)100
Max. Operating Temp.
275 Degrees F
NLGI Grade
2
Specific Gravity
0.79
Grease Color
White
Grease Container
Pail
Base Oil
Mineral
VOC Content
3.26 lb/gal

Description

White Lithium Grease,Size 5 gal.,Container Type Can,Base Lithium Soap,Color White,Temp. Range 20 Degrees to 275 Degrees F,Flash Point -10 Degrees F,Dielectric Strength Not Specified,VOC Content 3.26 lb. gal.,Specific Gravity 0.79,Application Grease,Standards NSF Registered 115074, Category Code H2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.