Shop PRIME GUARD
See all product information
Create Account
Vehicle Parts Cleaners & Degreasers
- Mfr # PRIMAIC12
- Zoro # G423933715
product price:Â
$
4.15
/ea
Sold in multiples of 12 for
$49.80
Key Features
Net Weight
8 oz
Product Form
Liquid
Butyl-Free
Butyl-Free
Container Size
12 oz
Specific Gravity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMAIC12
- Zoro #
- G423933715
- UPC #
- 840530129044
- Country of Origin
- United States
- Item
- Air Intake Cleaner
- Net Weight
- 8 oz
- Product Form
- Liquid
- Butyl-Free
- Butyl-Free
- Specific Gravity
- 1
- Series
- Prime Guard
- Base Type
- Solvent
- Features
- Fast-Acting Formula, Improves Airflow, Throttle Response and Fuel Economy, Restores Engine Efficiency, Safe on Metal and Plastic Components
- VOC Content Weight Percentage
- 10 %
- Cleaner Type
- Air Intake Cleaner
- Removes
- Carbon Buildup/Deposits, Dirt, Oil Deposits
- Flash Point
- -0.4 Degrees F
- Plastic Safe
- Yes
- Container Type
- Aerosol Spray Can
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
- Fast-Acting Formula, Improves Airflow, Throttle Response and Fuel Economy, Restores Engine Efficiency, Safe on Metal and Plastic Components
Description
Air Intake Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 12 oz, Net Weight 8 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 10 Percent, Biodegradable Biodegradable, Cleaner Application Aircraft, Cleaner Type Air Intake Cleaner
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.