Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S77701000
Zoro #
G7541581
UPC #
075577777013
Country of Origin
Multiple
Details
Item
Corrosion Inhibitor
Lubricant Container
Can
NSF Rating
H2 No Food Contact
Lubricant Film
Wet
Outdoor Life Expectancy
Long
Indoor Life Expectancy
Medium
Removability
Permanent
Max. Operating Temp.
300 Degrees F
Min. Operating Temp.
-20 Degrees F
Primary Chemical Base
Mineral Spirits
Net Weight
1 gal
Standards
Meets MIL-C-16173D Grade 2
Specific Gravity
0.85
Lubricant Color
Amber
Color
Amber
Series
LU777
Container Type
Can
Flash Point
121 Degrees F
Lubricant NSF Rating
H2 Food Grade
Application
For Outdoor Metal Protection
VOC Content
60 %
Chemical Base
Mineral Oil
Product Type
H2 Food Grade Corrosion Inhibitor
Description
Corrosion Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Long Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 300 Degrees F, Lubricant Container Can, Container Size 1 gal, LU777, Lubricant Color Amber, Net Weight 1 gal, Chemical Base Mineral Oil, Specific Gravity 0.85, VOC Content 60 Percent, Flash Point 121 Degrees F, Standards Meets MIL-C-16173D Grade 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.