Dry Lubricant, 16 oz, Aerosol Spray Can, White
- Mfr # S00708000
- Zoro # G822805262
product price:Â
$
16.25
/ea
Key Features
Color
White
Container Type
Aerosol Spray Can
Container Capacity
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S00708000
- Zoro #
- G822805262
- UPC #
- 00075577907083
- Country of Origin
- United States
Details
- Item
- Dry Lubricant
- Color
- White
- Container Type
- Aerosol Spray Can
- Container Capacity
- 16 oz
Description
SPRAYON S00708000 LU208 EXTREME PRESSURE HIGH PERFORMANCE DRY LUBRICANT, 16 OZ AEROSOL CAN, LIQUID FORM, WHITE, 0.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.