Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Grease, Cartridge, 13 Oz.

  • Mfr # S00512014

  • Zoro # G2272798


product price: $26.49
/ea

Key Features

NSF Rating
H1
Container Size
14 oz
Series
LU512
Specific Gravity
0.89
Standards
NSF Registered, Category Code H-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00512014
Zoro #
G2272798
UPC #
075577008018
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
13 oz.

Details

Item
Multipurpose Grease
NSF Rating
H1
Series
LU512
Specific Gravity
0.89
Standards
NSF Registered, Category Code H-1
Grease Thickener
PTFE
Grease Color
White
NLGI Grade
2
Grease Container
Cartridge
Four-Ball Wear
0.45 mm
Base Oil
Synthetic
Application
Chains, Conveyors, Freezer Bearings, Kilins, Oven Bearings, Pumps
Max. Operating Temp.
500 Degrees F
ISO Viscosity Grade
2
Lubricant NSF Rating
H1 Food Grade
Flash Point
510 Degrees F
Min. Operating Temp.
-75 Degrees F
Container Type
Cartridge
Temp. Range
-75 Degrees to 500 Degrees F
Color
White
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-75 Degrees F
Thickener
PTFE

Description

Multipurpose Grease,Cartridge,14oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.